1/4"-20 x 4 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-25c-450

  • Zoro # G316466214


product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38

Key Features

Phillips Drive
Pan Head
Overall Length
4 1/2 in
Material
Stainless Steel
Type
Machine Screw
Thread Style
Partially Threaded
Maximum Head Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-25c-450
Zoro #
G316466214
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
4 1/2 in
Maximum Head Height
11/64 in
Drive Size
#3
Minimum Thread Length
1 1/2 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Fastener Length
4 1/2 in

Details

Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Thread Style
Partially Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Material Grade/Class
18-8
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.