1/4"-20 x 5 in Phillips Oval Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-pom-25c-500
Zoro # G716463929
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
Key Features
Phillips Drive
Oval Head
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Maximum Head Height
15/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-25c-500
Zoro #
G716463929
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5 in
Maximum Head Height
15/64 in
Thread Size
1/4"-20
Overall Length
5 in
Drive Size
#3
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Minimum Thread Length
1 1/2 in
Details
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Head Type
Oval
Tensile Strength
80,000 psi
Thread Style
Partially Threaded
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.