1/4"-20 x 5/16 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-76d
Zoro # G716463165
product price: $17.29
/pk 25, $0.69/eaKey Features
Phillips Drive
Pan Head
Material
Stainless Steel
Overall Length
5/16 in
System of Measurement
Inch
Material Grade/Class
18-8
Screw Size
1/4 in-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-76d
Zoro #
G716463165
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/16 in
Fastener Length
5/16 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Details
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.