1/4"-20 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-25c-62

  • Zoro # G816465205


product price:  $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38

Key Features

Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-25c-62
Zoro #
G816465205
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Thread Size
1/4"-20
Drive Size
#3
Screw Size
1/4 in-20
Fastener Length
5/8 in
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in

Details

Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Finish
Black Oxide
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.