M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # M24691.030.0016
- Zoro # G9901276
product price:Â
$
4.39
/pk of 100, $0.04/ea
Key Features
Oval Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24691.030.0016
- Zoro #
- G9901276
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Oval
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- DIN 966, DIN EN ISO 7047
- Item
- Machine Screw
- Head Angle (Deg.)
- 90
- Rockwell Hardness
- B71 to B95
- Thread Type
- Coarse
- Pack Size
- Small
- Material Grade/Class
- Class 4.8
- Dimensional Standards
- DIN 966H, DIN EN ISO 7047
- Thread Pitch
- 0.5 mm
- Thread Fit
- 6g
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 16 mm
- Drive Size
- #1
- Head Height
- 2.35 mm
- Head Dia.
- 5.6 mm
- Head Width
- 5.5 mm
- Screw Size
- M3
- Maximum Head Height
- 2.35 mm
- Maximum Head Width
- 5.5 mm
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Head Width 5.5 mm, Head Height 2.35 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Machine Screw, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.35 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.