1/4"-20 x 5/8 in Phillips Pan Machine Screw, Brass, 25 PK
Mfr # 7-ppm-25c-62
Zoro # G716463905
product price: $7.59
/pk 25, $0.30/eaSold in multiples of 2 for $15.18
Key Features
Pan Head
Phillips Drive
Drive Size
#3
Type
Machine Screw
Maximum Head Width
31/64 in
Thread Type
Coarse
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-25c-62
Zoro #
G716463905
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/8 in
Drive Size
#3
Maximum Head Width
31/64 in
Overall Length
5/8 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Type
Machine Screw
Head Type
Pan
Thread Type
Coarse
Material
Brass
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.