1/4"-20 x 5/8 in Phillips Round Machine Screw, Zinc Yellow Steel, 100 PK
Mfr # 587619-PR
Zoro # G3626467
product price:Â $15.39
/pk 100, $0.15/ea
Sold in multiples of 10 for $153.90
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
5/8 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
587619-PR
Zoro #
G3626467
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
5/8 in
Drive Size
#3
Screw Size
1/4 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.3
Item
Machine Screw
Includes Nut
Nut Not Included
Pack Size
Small
Includes Washer
Washer Not Included
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive Type
Phillips
Finish Type
Zinc Yellow
Material Type
Steel
Head Shape
Round
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Yellow, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.