This item is Discontinued.

Zoro Select 1/4"-20 x 6 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 400 PK B24212.025.0600

1/4"-20 x 6 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 400 PK (Discontinued)

  • Mfr # B24212.025.0600
  • Zoro # G1205038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24212.025.0600
Zoro #
G1205038
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
6 in
Drive Size
#3
Head Height
0.16 in
Head Dia.
0.443 in
Minimum Head Width
0.442 in
Maximum Head Width
0.477 in
Screw Size
1/4"-20
Head Width
0.477 in
Overall Length
6 in
Fastener Length
6 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Slotted/Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Type
Coarse
Pack Size
Bulk
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 6 in, Head Width 0.477 in, Head Height 0.16 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.