1/4"-20 x 6 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-25c-600

  • Zoro # G116466087


product price: $10.29
/pk 10, $1.03/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
1/4 in-20
Material
Stainless Steel
Maximum Head Height
11/64 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25c-600
Zoro #
G116466087
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Overall Length
6 in
Maximum Head Width
31/64 in
Minimum Thread Length
1 1/2 in
Thread Size
1/4"-20
Fastener Length
6 in
Drive Size
#3

Details

System of Measurement
Inch
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
18-8
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 6 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.