Shop ZORO SELECT

Round Weld Nut, 1/4"-20, Steel, 3/4 in Base Dia, 3/64 in Ht, Steel, Black Oxide, 50 PK

  • Mfr # 1LAE4

  • Zoro # G1911691

CAD Available

product price:  $13.39
/pk 50, $0.27/ea

Key Features

CAD Drawing
Thread Size
1/4"-20
Base Shape
Round
Material
Steel
Finish
Black Oxide
Base Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LAE4
Zoro #
G1911691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Diameter
3/4 in
Base Height
3/64 in
Collar Height
0.390625 in
Collar Diameter
0.109375 in
Base Dia.
3/4 in
Base Thickness
47/1000 in
Barrel Height
7/16 in
Barrel Diameter
0.305 in
Projection Width
0.109 in
Projection Height
0.39 in
Dia./Thread Size
1/4"-20
Barrel Head Height
7/16 in
Barrel Dia.
0.305 in

Details

CAD Available
Yes
Item
Weld Nut
Base Shape
Round
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Round Base Weld Nut with Projections
Pack Size
Small Pack
Thread Type
Coarse
Shape
Round
Weld Projections
3
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 3/64 in, Base Width Not Applicable, Base Length Not Applicable, Collar Height 0.391 in, Collar Diameter 0.109 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Round, Barrel Diameter 0.305 in, Barrel Height 7/16 in, Base Diameter 3/4 in, Hole Location Not Applicable, Pack Size Small Pack, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.