1/4"-28 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 2-1/4 in Length, 50 PK

  • Mfr # U51041.025.0225

  • Zoro # G6081564


product price:  $18.39
/pk 50, $0.37/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-28
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51041.025.0225
Zoro #
G6081564
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Screw Length
2-1/4 in
Drive Size
3/16 in
Head Height
0.25 in
Thread Length
1 in
Vented Hole Size
Not Vented
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.375 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-28
Length
2 1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B80 to C32
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Fine
Material Quality Standards
ASTM F837
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3, ASTM F837
Min. Tensile Strength
85,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 2 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products