1/4"-28 x 1 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-spm-25f-100
Zoro # G016464671
product price:Â $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
Key Features
Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-25f-100
Zoro #
G016464671
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Maximum Head Width
31/64 in
Fastener Length
1 in
Screw Size
1/4 in-28
Overall Length
1 in
Maximum Head Height
9/64 in
Details
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Thread Type
Fine
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
100,000 psi
Finish
Passivated
Item
Machine Screw
Head Type
Pan
Material Grade/Class
18-8
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.