1/4"-28 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-25f-50

  • Zoro # G316464883


product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Round Head
Phillips Drive
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated
Drive Size
#3
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-25f-50
Zoro #
G316464883
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Thread Size
1/4"-28
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Overall Length
1/2 in
Screw Size
1/4 in-28
Fastener Length
1/2 in

Details

Head Type
Round
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products