1/4"-28 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ptm-25f-50

  • Zoro # G316465422


product price: $7.39
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.78

Key Features

Truss Head
Phillips Drive
Screw Size
1/4 in-28
Thread Type
Fine
Thread Style
Fully Threaded
Thread Size
1/4"-28
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-25f-50
Zoro #
G316465422
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-28
Thread Size
1/4"-28
Maximum Head Height
5/32 in
Drive Size
#3
Maximum Head Width
37/64 in
Overall Length
1/2 in
Fastener Length
1/2 in

Details

Thread Type
Fine
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Truss
Type
Machine Screw
Finish
Passivated
Tensile Strength
100,000 psi
Material Grade/Class
316
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products