1/4"-28 x 1/2 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-PNM-25F-50
Zoro # G916461596
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
Key Features
Spanner Drive
Pan Head
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Drive Size
#14
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-PNM-25F-50
Zoro #
G916461596
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#14
Maximum Head Width
31/64 in
Fastener Length
1/2 in
Overall Length
1/2 in
Thread Size
1/4"-28
Maximum Head Height
9/64 in
Details
Drive
Spanner
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan
Resistance Properties
Tamper-Resistant
Thread Type
Fine
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Description
Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Drive Size #14, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.