1/4"-28 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-25f-200

  • Zoro # G816466134


product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78

Key Features

Phillips Drive
Pan Head
Fastener Length
2 in
Finish
Passivated
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25f-200
Zoro #
G816466134
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Maximum Head Width
31/64 in
Overall Length
2 in
Screw Size
1/4 in-28
Maximum Head Height
11/64 in
Thread Size
1/4"-28
Drive Size
#3

Details

Finish
Passivated
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.