1/4"-28 x 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-25f-37

  • Zoro # G316466139


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Pan Head
Maximum Head Height
11/64 in
Thread Type
Fine
Screw Size
1/4 in-28
Dimensional Standards
ASME B18.6.3
Fastener Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25f-37
Zoro #
G316466139
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Screw Size
1/4 in-28
Fastener Length
3/8 in
Drive Size
#3
Thread Size
1/4"-28
Maximum Head Width
31/64 in
Overall Length
3/8 in

Details

Item
Machine Screw
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Pan
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.