1/4"-28 x 5/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-25f-62
Zoro # G016464756
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Key Features
Phillips Drive
Round Head
Screw Size
1/4 in-28
Material
Stainless Steel
Finish
Passivated
Thread Type
Fine
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-25f-62
Zoro #
G016464756
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-28
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Width
15/32 in
Thread Size
1/4"-28
Drive Size
#3
Maximum Head Height
11/64 in
Details
Drive
Phillips
Material
Stainless Steel
Head Type
Round
Item
Machine Screw
Finish
Passivated
Thread Type
Fine
System of Measurement
Inch
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.