1/4"-28 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-25f-87

  • Zoro # G916466072


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Phillips Drive
Pan Head
Maximum Head Height
11/64 in
Tensile Strength
70,000 psi
Finish
Passivated
Thread Size
1/4"-28
Screw Size
1/4 in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25f-87
Zoro #
G916466072
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Thread Size
1/4"-28
Screw Size
1/4 in-28
Overall Length
7/8 in
Fastener Length
7/8 in
Drive Size
#3
Maximum Head Width
31/64 in

Details

Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Fine
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.