Zoro Homepage

1/4" Compression Low Lead Brass Insert

  • Mfr # 700561-04

  • Zoro # G5122546


product price: $0.37
/ea
Sold in multiples of 100 for $37.00

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Tube Size
1/4 in
Specific Pipe Fitting Shape
Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700561-04
Zoro #
G5122546
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Compatible Tube Inner Diameter
5/32 in
Compatible Tube Outer Diameter
1/4 in
Overall Length
5/16 in

Details

Item
Tube Insert
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Specific Pipe Fitting Shape
Insert
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Insert
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Insert
Standards
NSF/ANSI 61 Annex G
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
300 psi
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Insert
Material Grade
C36000
Operating Temperature - Minimum
65 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F

Description

Tube Insert, Application Not Applicable, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 5/32 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.