Zoro Homepage

1/4" Compression Low Lead Brass Nut

  • Mfr # 700061-04

  • Zoro # G5118321


product price: $0.96
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700061-04
Zoro #
G5118321
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-24
Hex Size
1/2 in
Thread Size
7/16"-24
Overall Length
5/16 in
Compatible Tube Outer Diameter
1/4 in
Length
0.44"
Outside Dia.
1/2"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Max. Pressure
300 psi
Basic Pipe Fitting Material
Metal
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Nut
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Application
Potable Water
Fitting Shape
Nut
Type
Compression
Pressure (PSI)
300
Connection
Compression
For Media Type
Potable Water
Operating Temperature - Minimum
65 Degrees F
Product Type
Compression Fitting Nut
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/16 in, Thread Size 7/16 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.