Zoro Homepage

1/4" Female Flare Low Lead Brass Forged Nut

  • Mfr # 704018-04

  • Zoro # G5134604


product price: $2.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704018-04
Zoro #
G5134604
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-20
Hex Size
5/8 in
Compatible Tube Outer Diameter
1/4 in
Overall Length
7/16 in
Fitting Thread Size
7/16"-20

Details

Item
Flared Fitting Nut
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Standards
NSF/ANSI 61 Annex G
Max. Pressure
1400 psi
Specific Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees To 250 Degrees F
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
1,400 psi
Compatible Auto Systems
Domestic
Application
Potable Water
Fitting Material
Brass
Fitting Shape
Nut
Operating Pressure - Maximum
1,400 psi
For Media Type
Potable Water
Material Grade
CW510L
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Nut, Application Potable Water, Fitting Thread Size 7/16 In.-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 5/8 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/4 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Material Grade CW510L, Minimum Operating Temperature 65 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.