Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N014

  • Zoro # G0306966


product price: $2.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N014
Zoro #
G0306966
UPC #
190735905937
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Outside Diameter
1/4 in
Nominal Pipe Size
1/4 in
Overall Length
22 mm

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Material Grade
316L
Fitting Side A Pipe Threading
18
Includes Seal
No
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Class
Class 150
Magnetic
No

Description

Round Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Female NPT, 1/4 in Outside Diameter, 22 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.