1/4" FNPT Galvanized 45 Degree Elbow
Mfr # 1MPE1
Zoro # G0372513
product price: $5.35
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MPE1
Zoro #
G0372513
UPC #
190735906514
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Pipe Size
1/4"
Details
Item
45 Degree Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Connection Type
NPT x NPT
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Galvanized Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Type
NPT
Class
Class 3000
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Description
45 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.