Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Galvanized 90 Degree Elbow

  • Mfr # 5P796

  • Zoro # G3285134


product price: $1.99
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P796
Zoro #
G3285134
UPC #
190735932957
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Pipe Size
1/4"

Details

Item
Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
150 PSI
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
White
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.