Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Galvanized Floor Flange

  • Mfr # 511-601HC

  • Zoro # G0866756


product price: $5.39
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-601HC
Zoro #
G0866756
UPC #
032888003484
Country of Origin
China

Dimensions

Outside Dia.
2-3/8"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Flange Thickness
3/16 in
Bolt Hole Diameter
5/16 in
Flange Outside Diameter
2 3/8 in
Overall Length
7/16 in
Thread Size
1/4 in -18
Nominal Pipe Size
1/4 in

Details

Item
Floor Flange
Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ANSI B 16.39, Dimensions Conform To Federal Specifications WW-P-521, Material Specification ASTM A-197
Max. Pressure
300 psi @ 150 Degrees F WOG
Number of Holes
4
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Galvanized Malleable Iron
Class
Class 150
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Steam, Non-Potable Water
Number of Bolt Holes
4
For Pipe Schedule
40
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi

Description

Floor Flange, 1/4 in Nominal Pipe Size, Flanged x FNPT, 2 3/8 in Flange Outside Diameter, 3/16 in Flange Thickness, 7/16 in Overall Length, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4, 5/16 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.