Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-DCMV-25

  • Zoro # G9752111


product price: $10.45
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-DCMV-25
Zoro #
G9752111
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.69 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Handle Length
1.13 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Seat Material
PTFE
Ball Valve Product Group
Manual
Standards
MSS SP-110
Temp. Range
-20 Degrees to 370 Degrees F
Max. Pressure
600 PSI CWP
Handle Type
Wedge
Stem Type
Blowout Proof
Stem Material
Brass
Handle Material
Zinc Cast
Features
Compact, Wedge Handle High Pressure
Body Material
Brass
Compliance
RoHs
Seal Material
FKM
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
370 Degrees F
Connection Gender - Side 1
Male
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Color - Valve Handle
Black
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Vacuum Service Rating
29.9 in Hg

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.