
14 in x 8 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # MD1486
Zoro # G615226915
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Inside Length
14 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD1486
Zoro #
G615226915
UPC #
812578003723
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
8 in
Inside Height
6 in
Inside LxWxH
14x8x6
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Moving Box Type
Multi-Depth
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Multi-Depth, Wall Type Single Wall, Inside Length 14 in, Inside Width 8 in, Inside Height 6 in, 14x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 in, Outside Width 8 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.