1/4 INCH U S S Flat Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 14WUSSB
Zoro # G622725449
product price: $170.99
/ea
Free Shipping & Returns
Key Features
For Screw Size
1/4 in
Maximum Thickness
1/16 in
Outside Diameter
3/4 in
Inside Diameter
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14WUSSB
Zoro #
G622725449
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4 in
Maximum Thickness
1/16 in
Outside Diameter
3/4 in
Inside Diameter
5/16 in
Minimum Thickness
0.066 in
Details
Material
Steel
Color
Black
Item
Flat Washer
Standards
ASME B18.12.4-2009
Thickness Tolerance
=+/-0.015
Finish
Black Oxide
System of Measurement
Inch
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.