Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Low Lead Brass Branch Tee

  • Mfr # 700072-0404

  • Zoro # G6186494


product price: $13.29
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Specific Pipe Fitting Shape
Branch Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700072-0404
Zoro #
G6186494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Overall Length
1 3/4 in
Thread Size C
1/4
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16"-24
Thread Size 3
1/4"

Details

Item
Compression Tee Fitting
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Branch Tee
Max. Pressure
300 psi
Basic Pipe Fitting Material
Metal
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 250 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
300 psi
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
For Media Type
Potable Water
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
300 psi

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/4, Thread Size A 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.