Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Low Lead Brass Tee

  • Mfr # 700071-0404

  • Zoro # G6202262


product price: $12.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700071-0404
Zoro #
G6202262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
7/16-24
Pipe Size (Fittings)
1/4"
Thread Size B
1/4-18
Fitting Side C Pipe Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 3/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Thread Size 2
1/4"-18
Thread Size 1
7/16"-24
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Basic Pipe Fitting Shape
Tee
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Max. Pressure
300 psi
Temp. Range
-65 Degrees to 250 Degrees F
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
Compression
Fitting Material
Brass
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
MNPT
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Potable Water
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size B 1/4-18, Thread Size A 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.