Zoro Homepage

1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 461-020BSNP

  • Zoro # G3487181


product price: $3.19
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-020BSNP
Zoro #
G3487181
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Outside Dia.
1/2 in
Pipe Size (Fittings)
1/4"
Thread Size
18"
Wall Thickness
0.082 in
Overall Length
2 in
Outside Diameter
1/2 in
Nominal Pipe Size
1/4 in
Inside Diameter
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MBSPT x MNPT
Item
Red Brass Pipe Nipple
Pipe Fitting Material
Red Brass
Temp. Range
-20 To 400 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MBSPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM B687
Pressure (PSI)
200
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Material
Red Brass
Material Grade
ASTM B43
Application
Air, Natural Gas, Oil, Potable Water, Steam
Resistance Properties
Corrosion-Resistant
Gravity Flow
No
Fitting Compatibility
Class 150
Metal Pipe Construction
Seamless
Maximum Operating Temperature
400 Degrees F
Maximum Steam Pressure
282 psi @ 450 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Connection Type
Threaded
Schedule
Schedule 40
Maximum Operating Pressure
201 psi @ 450 Degrees F
Side A Connection Type
Threaded
Side A Thread Type
BSPT
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.