Zoro Homepage

1/4" MNPT 316 SS Hex Plug

  • Mfr # 60HP112N014

  • Zoro # G2954402


product price: $2.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60HP112N014
Zoro #
G2954402
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Overall Length
23 mm
Outside Diameter
1/4 in
Nominal Pipe Size
1/4 in

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1/4 in Outside Diameter, 23 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.