Zoro Homepage

1/4" MNPT Galvanized Hex Head Plug

  • Mfr # 1MPL4

  • Zoro # G3292651


product price: $3.15
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPL4
Zoro #
G3292651
UPC #
190735933015
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Nominal Pipe Size
1/4 in

Details

Item
Hex Head Plug
Specific Fitting Shape
Hex Head Plug
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Hex Head Plug
Pipe Fitting Material
Galvanized Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Class
Class 3000

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.