1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNB02

  • Zoro # G3400625


product price: $2.29
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNB02
Zoro #
G3400625
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
1.5 in
Inside Dia.
23/64 in
Pipe Size (Nominal)
1/4"
Outside Dia.
17/32 in
Wall Thickness
0.088 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Inside Diameter
3/8 in
Overall Length
1 1/2 in
Outside Diameter
9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Pipe Fitting Material
316 Stainless Steel
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Max. Pressure
1761 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Material
Stainless Steel
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
1761 psi
Material Grade
316
Side A Gender
Male
Gravity Flow
No
Schedule
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1761 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.