Zoro Homepage

1/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNB25

  • Zoro # G2728582


product price: $56.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNB25
Zoro #
G2728582
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 ft
Inside Dia.
23/64 in
Outside Dia.
35/64 in
Pipe Size (Nominal)
1/4"
Wall Thickness
0.079 in
Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Overall Length
10 ft
Inside Diameter
1/2 in
Outside Diameter
9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Pipe
Max. Pressure
2262 psi @ 650 Degrees F
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Thread Type
MNPT x MNPT
Side A Gender
Male
Maximum Operating Pressure
2262 psi @ 650 Degrees F
Side B Gender
Male
Material Grade
304
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Schedule
Schedule 40
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2262 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.