Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNB24

  • Zoro # G2644871


product price: $79.29
/ea
Sold in multiples of 5 for $396.45
Item requires special delivery charges. A $27.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNB24
Zoro #
G2644871
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
1/4"
Inside Dia.
19/64 in
Outside Dia.
17/32 in
Wall Thickness
0.106 in
Pipe Size (Nominal)
1/4"
Overall Length
10 ft
Nominal Pipe Size
1/4 in
Inside Diameter
5/16 in
Outside Diameter
9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Max. Pressure
250 psi
Material (Pipe)
304 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Temp. Range
-60 Degrees to 450 Degrees F
Maximum Operating Temperature
650 Degrees F
Material
Stainless Steel
Maximum Operating Pressure
4149 psi
Schedule
Schedule 80
Material Grade
304
Fitting Compatibility
Schedule 80
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 4149 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.