1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40
Mfr # 706112-04
Zoro # G5123063
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Pipe Size - Nominal
1/4 in
Overall Pipe Length
0.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Low Lead Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706112-04
Zoro #
G5123063
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Nominal
1/4 in
Overall Pipe Length
0.5 in
Outside Dia.
1/2 in
Pipe Size (Fittings)
1/4"
Thread Size
1/4-18
Overall Length
1/2 in
Nominal Pipe Size
1/4 in
Outside Diameter
1/2 in
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Manufacture Location Globally Sourced, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.