Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing

  • Mfr # 5P874

  • Zoro # G2795177


product price: $1.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P874
Zoro #
G2795177
UPC #
190735928493
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
1/4" x 1/8"
Fitting Side A Nominal Pipe Size
1/4 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 PSI
Fitting Side A Type
NPT
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Color
White
Class
Class 150
Fitting Side B Pipe Threading
27
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 1/4 in, Female, NPT, 18, 1/8 in, Male, NPT, 27

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.