1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in
Mfr # T6BNB03
Zoro # G3470941
product price:Â $2.85
/eaKey Features
Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6BNB03
Zoro #
G3470941
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Outside Dia.
35/64 in
Inside Dia.
23/64 in
Wall Thickness
0.088 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Outside Diameter
9/16 in
Overall Length
2 in
Inside Diameter
3/8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,184 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.