Zoro Homepage

1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNB3

  • Zoro # G3195771


product price: $2.25
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNB3
Zoro #
G3195771
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Outside Dia.
1/2 in
Inside Dia.
1/2 in
Pipe Size (Nominal)
1/4"
Pipe Size
1/4"
Wall Thickness
0.063 in
Pipe Size (Fittings)
1/4"
Inside Diameter
1/2 in
Outside Diameter
1/2 in
Overall Length
2 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Thread Type
MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
150 psi
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASTM A733
Basic Pipe Fitting Material
Metal
Item
Nipple
Pipe Fitting Connection Type
MNPT
Pipe Fitting Material
304 Stainless Steel
Fittings Sub-Category
Nipples
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-60 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Material Grade
304
Side A Gender
Male
Side B Connection Type
Unthreaded
Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.