Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT

  • Mfr # E6BNB05

  • Zoro # G3334064


product price: $4.59
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNB05
Zoro #
G3334064
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1/4"
Outside Dia.
9/16 in
Pipe Size (Nominal)
1/4"
Pipe Size
1/4"
Wall Thickness
0.106 in
Inside Dia.
5/16 in
Inside Diameter
5/16 in
Outside Diameter
9/16 in
Overall Length
3 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Material
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
3999 psi
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
3999 psi
Maximum Operating Temperature
650 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Material
Stainless Steel
Gravity Flow
No
Side A Gender
Male
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Side B Connection Type
Threaded
Material Grade
316
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3999 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.