Zoro Homepage

1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80

  • Mfr # 1880-030

  • Zoro # G3418143


product price: $3.45
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
80
Material - Pipe
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880-030
Zoro #
G3418143
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1/4"
Overall Length
3 in
Inside Diameter
141/500 in
Nominal Pipe Size
1/4 in

Description

Pipe Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material PVC, Material Trade Name Not Applicable, Maximum Operating Pressure 565 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 3 in, Resistance Properties Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.