304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT

  • Mfr # T4BNB07
  • Zoro # G2766242
product price: 
$
3.49
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4BNB07
Zoro #
G2766242
UPC #
-
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
304 Stainless Steel
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Fuels
Schedule
Schedule 40
Gravity Flow
No
Side B Connection Type
Threaded
Material
Stainless Steel
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Welded
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Material Grade
304
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1/4"
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.088 in
Pipe Size
1/4"
Overall Length
4 in
Nominal Pipe Size
1/4 in
Inside Diameter
3/8 in
Outside Diameter
9/16 in
Wire Rope Length
4 in
Length
4 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 4 in

Restrictions

Ratings & reviews