Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNB22

  • Zoro # G2845726


product price: $35.59
/ea
Sold in multiples of 5 for $177.95

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNB22
Zoro #
G2845726
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
5 ft
Inside Dia.
1/64 in
Pipe Size (Fittings)
1/4"
Pipe Size (Nominal)
1/4"
Outside Dia.
35/64 in
Wall Thickness
0.106 in
Inside Diameter
5/16 in
Outside Diameter
9/16 in
Overall Length
5 ft
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
4149 psi @ 650 Degrees F
Item
Pipe
Pipe Thread Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
304 Stainless Steel
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Material
Stainless Steel
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Threaded
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
4149 psi @ 650 Degrees F
Fitting Compatibility
Schedule 80
Gravity Flow
No
Material Grade
304
Metal Pipe Construction
Seamless
Side B Gender
Male
Side B Thread Type
NPT
Schedule
Schedule 80

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 4149 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 5 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.