Zoro Homepage
This item is Discontinued.
Zoro Select 1/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 81300-0480

1/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (Discontinued)

  • Mfr # 81300-0480
  • Zoro # G3246546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81300-0480
Zoro #
G3246546
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
8 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"
Thread Size
1/4-18
Overall Length
8 in
Nominal Pipe Size
1/4 in

Description

Nipple, Finish/Coating Chrome Plated, Material Brass, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B16.15, ANSI B16.24

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.