Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Nipple For Schedule 40, 1/4 in Nominal Pipe Size, 7/8 in L, Close Fully Threaded, Steel, Black

  • Mfr # 5P619

  • Zoro # G2639402


product price: $1.79
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P619
Zoro #
G2639402
UPC #
190735927120
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
Close Thread
Wall Thickness
0.078 in
Pipe Size (Fittings)
1/4"
Outside Dia.
17/32 in
Overall Length
7/8 in
Outside Diameter
17/32 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP
Metal Detectable
Yes
Item
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A53, ASTM A733
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Finish/Coating
Black
Material
Steel
Side B Connection Type
Close Thread
Side A Gender
Male
Thread Configuration
Fully Threaded
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Connection Type
Close Thread
Side B Gender
Male
Schedule
Schedule 40
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 7/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Close Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.