1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing

  • Mfr # ZUSA-HTM-130

  • Zoro # G3080332


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Material
304 Stainless Steel
Tube Length
50 ft.
Inside Diameter
0.194 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-130
Zoro #
G3080332
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Length
50 ft.
Inside Diameter
0.194 in
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Dia.
1/4"
Inside Dia.
0.194"
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Item
Tubing
Temp. Range
-423 Degrees to 1500 Degrees F
Standards
ASTM 269
Type
Welded
Max. Pressure
3570 psi @ 72 Degrees F
Material Grade
304
Features
Formability and Ductility
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Temper
Annealed
Tube Form
Coil
Cleaned and Capped
No
Fabrication
Welded
Material
304 Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Maximum Operating Pressure
3,570 psi @ 72 Degrees F
Minimum Operating Temperature
-423 Degrees F

Description

Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.194 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,570 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.