1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing
Mfr # ZUSA-HTM-131
Zoro # G2827982
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1/4 in
Wall Thickness
0.02"
Tube Material
304 Stainless Steel
Tube Length
50 ft.
Inside Diameter
0.21 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HTM-131
Zoro #
G2827982
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1/4 in
Wall Thickness
0.02"
Tube Length
50 ft.
Inside Diameter
0.21 in
Inside Dia.
0.21"
Outside Dia.
1/4"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft
Description
Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.21 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,500 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.02 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.