1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-95

  • Zoro # G2812984


product price: $41.99
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-95
Zoro #
G2812984
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Length
6 ft.
Inside Diameter
0.21 in
Inside Dia.
0.21"
Outside Dia.
1/4"
Outside Dia. Tolerance
+/-0.125 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.125 in

Details

Tube Material
316 Stainless Steel
Max. Pressure
3750 psi @ 72 Degrees F
Item
Seamless Tubing
Temp. Range
-325 Degrees to 1500 Degrees F
Type
Seamless
Standards
ASTM A213, ASTM A269
Weight per Foot
0.066 lb/ft
Features
Ductile at Elevated Temperatures
Tube Form
Straight
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-325 Degrees F
Temper
Annealed
Resistance Properties
Corrosion Resistant, Pitting Resistant
Cleaned and Capped
No
Material Grade
316
System of Measurement
Inch
For Environment
Marine
Market
Industrial
Maximum Operating Pressure
3,750 psi @ 72 Degrees F
Material
316 Stainless Steel
Fabrication
Seamless

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.21 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,750 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.